15 Ton Horizontal and Vertical 208/230V Commercial Air Handler
RHCLA Series 15 Ton Horizontal and Vertical 208/230V Commercial Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 180000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RHCLA Series
- Configuration:
- Horizontal, Vertical
- Height:
- 27 in
- Installation Type:
- Horizontal, Vertical
- Liquid Line (OD):
- 7/8 in
- Max CFM:
- 5500 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-5/8 in
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- UPC:
- 662021635991
- Volts:
- 208/230V
- Width:
- 52 in