2 Ton - Multi-Position/Convertible - Air Handler
RHKL Series 2 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
- Slowly ramps up its speed for quiet operation and enhanced customer satisfaction
- Conditional parts warranty for 10 years
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.2
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- ECM
- CFM:
- 800
- Collection:
- RHKL Series
- Configuration:
- Multi-Position
- Depth:
- 21-11/6
- Fan Speeds:
- 2
- Height:
- 42-1/2
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021226816
- Volts:
- 208/240V
- Weight:
- 82
- Width:
- 17-1/2