This product requires certification to purchase.

3 Ton - ECM Air Handler - EEV - Factory-Installed Standard Efficiency Coil - 230V - 17.5"

Rheem

RHMV Series 3 Ton - ECM Air Handler - EEV - Factory-Installed Standard Efficiency Coil - 230V - 17.5"

  • Fast #
  • Part #RHMV3617SEACJA
  • Item #7048239
  • Manufacturer Part #RHMV3617SEACJA
4 out of 5 Customer Rating
Brand image
Rheem

RHMV Series 3 Ton - ECM Air Handler - EEV - Factory-Installed Standard Efficiency Coil - 230V - 17.5"

  • Fast #
  • Part #RHMV3617SEACJA
  • Item #7048239
  • Manufacturer Part #RHMV3617SEACJA
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
ECM
Collection:
RHMV Series
Communicating:
Communicating
Configuration:
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-1/10 in
Energy Star Compliant:
No
Height:
42-1/2 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
17.0
Stages:
Modulating
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UPC:
662021414572
Volts:
208/230V
Weight:
96 lb
Width:
17-1/2 in