3 Ton - Multi-Position - Air Handler
RHPN Series Comfort™ 3 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
- Includes an energy efficient ECM Motor, that slowly ramps its speed up for quiet operation and enhanced customer satisfaction
- Versatile 4-way convertible design for up flow, down flow, horizontal left and horizontal right applications
- Nominal airflow up to 1 in external static pressure
- Factory installed high efficiency indoor coil
- Sturdy cabinet construction with 1 in (925.4 mm) of foil faced insulation for excellent sound and insulating characteristics
- Field installed auxiliary electric heater kits provide exact heat for indoor comfort
- Kits include circuit breakers which meet UL and cUL requirements for service disconnect
- Dip switch settings for selectable, customized cooling airflow over a wide variety of applications when wired in 24V conventional configurations
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.9
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1175 ft3/min
- Coil Type:
- N
- Collection:
- RHPN Series Comfort™
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- No
- Height:
- 55-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1175 cfm
- Maximum Airflow:
- 1175
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Weight:
- 181 lb
- Width:
- 24-1/2 in