3 Ton - Multi-Position - Air Handler
RHSL Series 3 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.5
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1200
- Collection:
- RHSL Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16
- Fan Speeds:
- 2
- Height:
- 42-1/2
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021227325
- Volts:
- 208/240V
- Watts:
- 10.55
- Weight:
- 97
- Width:
- 21