This product requires certification to purchase.

4 Ton - Multi-Position - Air Handler

Rheem

RHSL Series 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #RHSLHM4821AA
  • Item #3784719
  • Manufacturer Part #RHSL-HM4821AA
3.6 out of 5 Customer Rating
Brand image
Rheem

RHSL Series 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #RHSLHM4821AA
  • Item #3784719
  • Manufacturer Part #RHSL-HM4821AA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
8.4
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
PSC
CFM:
1600
Collection:
RHSL Series
Configuration:
Multi-Position
Depth:
21-11/16
Energy Star Compliant:
No
Fan Speeds:
2
Height:
50-1/2
Horsepower:
3/4 hp
Liquid Line (OD):
3/8
MBH:
48
Material:
Steel
Max CFM:
1600
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Stages:
Single
Suction Line (OD):
3/4
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021227318
Volts:
115V
Watts:
14.06
Weight:
150
Width:
21