5 Ton - Multi-Position - Air Handler
RHSL Series 5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 5.2
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1800 ft3/min
- Collection:
- RHSL Series
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 55-4/5 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021246630
- Volts:
- 208/240V
- Watts:
- 17.58 kW
- Weight:
- 181 lb
- Width:
- 27-1/2 in