This product requires certification to purchase.

5 Ton - Multi-Position/Convertible - EcoTech - Air Handler

Rheem

RHWB Series Comfort™ 5 Ton - Multi-Position/Convertible - EcoTech - Air Handler

  • Fast #
  • Part #RRHWB10WRX60A
  • Item #4487280
  • Manufacturer Part #RHWB-10WRX60A
4 out of 5 Customer Rating
Brand image
Rheem

RHWB Series Comfort™ 5 Ton - Multi-Position/Convertible - EcoTech - Air Handler

  • Fast #
  • Part #RRHWB10WRX60A
  • Item #4487280
  • Manufacturer Part #RHWB-10WRX60A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
12.4
BTU:
90000
BTU Heat Rating:
100000 Btu/h
Blower Type:
EcoTech
CFM:
2100 ft3/min
Collection:
RHWB Series Comfort™
Configuration:
Horizontal, Upflow
Depth:
26-3/16 in
Height:
34 in
Horsepower:
3/4 hp
MBH:
90
Material:
Steel
Max CFM:
2100 cfm
Phase:
Single Phase
Power Source:
Electric
Tonnage:
5 Ton
UPC:
662021306556
Watts:
28.3 kW
Width:
24-1/2 in