This product requires certification to purchase.

6 Tons Commercial Packaged Heat Pump

Rheem

RJNL Series 6 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJNLA072CL000
  • Item #4697656
  • Manufacturer Part #RJNL-A072CL000
5 out of 5 Customer Rating
Brand image
Rheem

RJNL Series 6 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #RJNLA072CL000
  • Item #4697656
  • Manufacturer Part #RJNL-A072CL000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Limited compressor warranty for 5 years
  • Conditional parts warranty for 1 year
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
34
Application:
Light Commercial
BTU Cooling Rating:
72000 Btu/h
BTU Heat Rating:
68000 Btu/h
Collection:
RJNL Series
Compressor Stages:
Single Stage
Configuration:
Convertible
EER:
11.0
Energy Star Compliant:
No
Height:
35-1/10
Horsepower:
1-1/2 hp
MBH:
72
Max CFM:
4000
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
6 Ton
UL Listed:
Yes
UPC:
662021274169
Volts:
230V
Width:
48-1/10