California Energy Commission Registered 3 Ton 80 MBH GAS Pack 230/3
RKKA Series California Energy Commission Registered 3 Ton 80 MBH GAS Pack 230/3
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RKKA Series
- Configuration:
- Convertible
- MBH:
- 80
- Phase:
- Three Phase
- Power Source:
- Gas
- SEER:
- 10.2
- Stages:
- Single
- Tonnage:
- 3 Ton
- UPC:
- 662021113345
- Volts:
- 208/230V