California Energy Commission Registered 25 Ton 400MBH ROOFTOP GAS Pack 460V 3PH
RKKB Series California Energy Commission Registered 25 Ton 400MBH ROOFTOP GAS Pack 460V 3PH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RKKB Series
- Configuration:
- Convertible
- MBH:
- 400
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-22
- Stages:
- Two
- Tonnage:
- 25 Ton
- UPC:
- 662021200175
- Volts:
- 460V