15T RTU GAS/ELEC 460V 3PH 350MBH

You last purchased this on
 
Rheem

RKNL-H Series 15T RTU GAS/ELEC 460V 3PH 350MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RKNL-H Series 15T RTU GAS/ELEC 460V 3PH 350MBH

  • Fast #
  • Part #RKNLH180DR35EAAH
  • Item #10133339
  • Manufacturer Part #RKNL-H180DR35EAAH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
RKNL-H Series
Factory Std. Refrigerant Charge:
205 oz
Gas Valve Stages:
Two-Stage
IEER:
14.0
IEER Range:
14.0 - 99.9
MBH:
188
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
15 Ton
Type:
RKNLH180DR35EAAH