This product requires certification to purchase.

5 Ton - 15 SEER Heat Pump - 208/230V - Single Stage - R-410A

Rheem

Classic® Series 5 Ton - 15 SEER Heat Pump - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RP1560AJ1NA
  • Item #5051045
  • Manufacturer Part #RP1560AJ1NA
5 out of 5 Customer Rating
Brand image
Rheem

Classic® Series 5 Ton - 15 SEER Heat Pump - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RP1560AJ1NA
  • Item #5051045
  • Manufacturer Part #RP1560AJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Optimized defrost characteristics decrease defrosting and provide better home comfort
  • Powder-coated paint system for a long-lasting professional finish
  • Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased life of the system
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • Scroll compressor - a sound abating feature added to the compressor significantly reduces noise when system transitions in and out of defrost mode
  • Modern cabinet aesthetics - increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increased cabinet rigidity
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
31
Application:
Residential
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
56000 Btu/h
CFM:
3655
Coil Type:
Condenser
Collection:
Classic® Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73.9 dB
Depth:
33-3/4
EER:
12.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
217
HSPF:
9.0
Height:
45
Horsepower:
1/5 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
3655
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021378096
Volts:
208/230V
Watts:
274
Weight:
212
Width:
35-3/4