3 Ton - 15.2 SEER2 - 2-Stage iM Heat Pump - 208/230/1/60
RP15AZ Series 3 Ton - 15.2 SEER2 - 2-Stage iM Heat Pump - 208/230/1/60
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Relax, you're covered by one of the best warranties in the industry
- The 7 mm condenser coil reduces refrigerant requirements up to15%, this lowers the amount of greenhouse gases emitted while contributing to Rheem's sustainability goal of a 50% reduction in our greenhouse gas footprint by 2025
- 72% of greenhouse gas emissions, so switching to a heat pump can make a big difference for the environment today
- Curved louvered panels and rugged corner posts provide excellent protection to internal components, while the overall modern cabinet aesthetics including the corrosion-resistant composite base pan and powder-coat paint system allow your unit to put its best face forward for years to come
- Efficient home comfort shouldn't be noisy, That's why our heat pumps are designed with acoustics in mind
- Sound dampening features such as refrigerant tubing design, fan blade approach, composite base pan and innovative compressor and drive technologies ensure that as efficiency goes up, sound levels stay low
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- CFM:
- 4206 ft3/min
- Collection:
- RP15AZ Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33-3/4 in
- EER2:
- 11.7
- Energy Star Compliant:
- Yes
- HSPF2:
- 7.8
- Height:
- 39 in
- Horsepower:
- 0.2 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 102
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 15
- Refrigerant:
- R-410A
- SEER2:
- 15.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 246 W
- Weight:
- 221 lb
- Width:
- 33-3/4 in