2 Tons 13 SEER R-410A Packaged Heat Pump
RQNM Series 2 Tons 13 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
- To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
- Motor Compressor warranty for 10 years
- Conditional parts warranty for 10 years
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 23200 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQNM Series
- Configuration:
- Horizontal
- Depth:
- 33 in
- EER:
- 12.0
- Height:
- 30 in
- Horsepower:
- 1/3 hp
- MBH:
- 23.2
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Tonnage:
- 2 Ton
- UL Listed:
- No
- UPC:
- 662021241475
- Volts:
- 208/230V
- Weight:
- 332 lb
- Width:
- 59 in