This product requires certification to purchase.

3 Ton 13 SEER Horizontal R-410A Packaged Heat Pump

Rheem

RQNM Series 3 Ton 13 SEER Horizontal R-410A Packaged Heat Pump

  • Fast #
  • Part #RQNMA036JK000
  • Item #3630197
  • Manufacturer Part #RQNMA036JK000
5 out of 5 Customer Rating
Brand image
Rheem

RQNM Series 3 Ton 13 SEER Horizontal R-410A Packaged Heat Pump

  • Fast #
  • Part #RQNMA036JK000
  • Item #3630197
  • Manufacturer Part #RQNMA036JK000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
20.7
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Condenser
Collection:
RQNM Series
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
76 dB
EER:
11.0
Energy Star Compliant:
No
HSPF:
7.7
Height:
31-3/10 in
Horsepower:
1/3 hp
Length:
60 in
MBH:
36
Max CFM:
3200 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
3 Ton
UL Listed:
No
UPC:
662021241536
Volts:
208/230V
Weight:
362 lb
Width:
34 in