4 Ton 13 SEER Horizontal R-410A Packaged Heat Pump
RQNM Series 4 Ton 13 SEER Horizontal R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 26.9
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 43000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Condenser
- Collection:
- RQNM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 78 dB
- EER:
- 11.0
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 39-3/10 in
- Horsepower:
- 1/3 hp
- Length:
- 60 in
- MBH:
- 48
- Max CFM:
- 4200 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 662021241642
- Volts:
- 208/230V
- Weight:
- 429 lb
- Width:
- 34 in