4 Ton - 14 SEER - Packaged Heat Pump - R-410A
RQPM Series 4 Ton - 14 SEER - Packaged Heat Pump - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 36, 45, 50
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 78 dB
- Depth:
- 33 in
- EER:
- 12
- HSPF:
- 8
- Height:
- 37-1/8 in
- Horsepower:
- 1/3 hp
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 429 lb
- Width:
- 59 in