This product requires certification to purchase.

150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Rheem

RTG Series 150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG64DVLN608082
  • Item #4887519
  • Manufacturer Part #RTG-64DVLN/608082
3.9 out of 5 Customer Rating
Brand image
Rheem

RTG Series 150 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG64DVLN608082
  • Item #4887519
  • Manufacturer Part #RTG-64DVLN/608082
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
150000
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
9-7/8
Energy Star Compliant:
No
Flow Rate:
6.4 gpm
Fuel Type:
Natural Gas
Height:
25-5/8
Indoor Outdoor:
Indoor
MBH:
150
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Gas
Temperature Range:
85 to 140 Deg F
UL Listed:
No
UPC:
020352608082
Vent Type:
Direct Vent
Water Connection Size:
3/4
Water Heater Type:
Tankless
Width:
13-7/8