This product requires certification to purchase.

150 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Rheem

RTG Series 150 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG64XN
  • Item #4059379
  • Manufacturer Part #RTG64XN
4.4 out of 5 Customer Rating
Brand image
Rheem

RTG Series 150 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG64XN
  • Item #4059379
  • Manufacturer Part #RTG64XN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • .26 GPM minimum flow rate with .40 GPM minimum activation flow rate
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
Yes
Application:
Residential
BTU:
150000
Collection:
RTG Series
Condensing:
No
Depth:
8-7/8 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
23-5/8 in
Indoor Outdoor:
Outdoor
MBH:
150
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
UPC:
023525917660
Vent Type:
Vent Free
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Width:
13-7/8 in