180 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
RTG Series 180 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to .82 UEF
- Up to 34 percent more efficient than a standard 50-gallon tank
- Integrated digital display for confident installs
- Industry leading! 43' vent run capability
- Universal venting compatibility with UBBINK, metal fab, and rainbow venting for easier tankless to tankless replacements
- Rheem exclusive! hot start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
- 1/2" gas line compatibility (subject to local code)
- Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
- Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments
Specifications
- AMP:
- 0.03, 0.7, 1.1
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 10-27/100
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Propane
- Height:
- 24-2/10
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 020352761251
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Watts:
- 200
- Weight:
- 46.5
- Width:
- 13-1/2