This product requires certification to purchase.

199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

Rheem

RTG Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95XLP3701266
  • Item #10235600
  • Manufacturer Part #701266
5 out of 5 Customer Rating
Brand image
Rheem

RTG Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95XLP3701266
  • Item #10235600
  • Manufacturer Part #701266
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Up to .82 UEF
  • Up to 34% more efficient than a standard 50-gallon tank
  • External Remote included
  • Rheem Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" Gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
  • Requires Certification

Specifications

Application:
Residential
BTU:
199900
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
9-2/5 in
Flow Rate:
9.5 gpm
Fuel Type:
Propane
Height:
19-17/25 in
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UPC:
020352760971
Uniform Energy Factor (UEF):
0.93
Volts:
120V
Watts:
200 W
Weight:
45.5 lb
Width:
13-31/100 in