This product requires certification to purchase.

199.9 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Rheem

RTG Series 199.9 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVLN606385
  • Item #4887521
  • Manufacturer Part #RTG-95DVLN/606385
5 out of 5 Customer Rating
Brand image
Rheem

RTG Series 199.9 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVLN606385
  • Item #4887521
  • Manufacturer Part #RTG-95DVLN/606385
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Efficiency - .82 UEF (U.S.) and .82 EF (Canada) with all-copper heat exchanger
  • EcoNet® enabled
  • Digital remote control shows temperature setting and service codes
  • Maximum water temperature is 140° F
  • Low emissions – ultra low nox burner meets SCAQMD rule 1146.2 requirements
  • 12 year heat exchanger – residential, 5 year heat exchanger – commercial, 5 year parts and 1 year labor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z223.1
Application:
Residential
BTU:
199900
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
9-7/8 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
9.5 gpm
Fuel Type:
Natural Gas
Height:
25-5/8 in
Indoor Outdoor:
Indoor
MBH:
199.9
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Gas
Smart Home Enabled:
Yes
Temperature Range:
85 to 140 Deg F
UL Listed:
No
UPC:
020352606385
Uniform Energy Factor (UEF):
0.82
Vent Type:
Concentric
Volts:
120V
Water Heater Type:
Tankless
Width:
13-7/8 in
Wireless Communication:
Wi-Fi