This product requires certification to purchase.

RHEEM NON-CONDENSING INDOOR 7.0 MAX GPM 160000 NATURAL GAS

You last purchased this on
 
Rheem

RTG Series RHEEM NON-CONDENSING INDOOR 7.0 MAX GPM 160000 NATURAL GAS

  • Fast #
  • Part #RRTG70DVLN3701244
  • Item #10416698
  • Manufacturer Part #701244
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

RTG Series RHEEM NON-CONDENSING INDOOR 7.0 MAX GPM 160000 NATURAL GAS

  • Fast #
  • Part #RRTG70DVLN3701244
  • Item #10416698
  • Manufacturer Part #701244
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Up to .82 UEF
  • Up to 34% more efficient than a standard 50-gallon tank
  • Integrated Digital Display for confident installs
  • Industry Leading! 43' vent run capability
  • Universal Venting Compatibility with UBBINK, Metal Fab, and Rainbow venting for easier tankless to tankless replacements
  • Ruud Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" Gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
160000
Collection:
RTG Series
Condensing:
No
Depth:
10-27/100 in
Emission:
Ultra-Low NOx
Flow Rate:
7.0 gpm
Fuel Type:
Natural Gas
Height:
24-1/5 in
Indoor Outdoor:
Indoor
Power Source:
Gas
Proposition 65:
California Proposition 65 Warning: This product contains chemicals known to theState of California to cause cancer, birth defects or other reproductive harm.
Temperature Range:
100 to 140 Deg F
Uniform Energy Factor (UEF):
0.82
Vent Type:
Concentric
Volts:
120V
Water Heater Type:
High Efficiency, Tankless
Watts:
27 kW
Weight:
46.5 lb
Width:
13-1/2 in