Rubber Hose Clamp
Rubber Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RGED, RGFD, RGRA, RGRB, RGRJ, RGRK, RGSA
- Color Finish Name:
- Black
- Diameter:
- 1/2
- Length:
- 2-5/8
- Material:
- Rubber
- Material Type:
- Santoprene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Tube, Hose Clamp
- UPC:
- 662766523942