This product requires certification to purchase.

5 Ton - 2-Stage Cooling - 13.4 SEER2 - Packaged Heat Pump - R-410A

Rheem

Ruud® 5 Ton - 2-Stage Cooling - 13.4 SEER2 - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RHPXZR060AJT000NA
  • Item #9933252
  • Manufacturer Part #RHPXZR060AJT000NA
4 out of 5 Customer Rating
Brand image
Rheem

Ruud® 5 Ton - 2-Stage Cooling - 13.4 SEER2 - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RHPXZR060AJT000NA
  • Item #9933252
  • Manufacturer Part #RHPXZR060AJT000NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
No
Collection
Ruud®
Configuration
Convertible
EER2
10.6
EER2 Range
10.6 - 11.1
HSPF2 Range
6.7 - 7.4
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
14.0
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
MBH
60
Volts
208/240V
Warranty & Product Information
Application
Residential
HSPF2
7.2
UPC
662021615771