Ruud RJNL-B Packaged Heat Pump 24/120/230/277V 2-1/2 in. HVAC Fan Control
Ruud RJNL-B Packaged Heat Pump 24/120/230/277V 2-1/2 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 36
- Brand Model Compatibility:
- Ruud RJNL-B Packaged Heat Pump
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Length:
- 5-2/5 in
- Pressure - Maximum:
- 610 psi
- Product Type:
- Pressure Switch
- UL Listed:
- No
- Volts:
- 24/120/230/277V