RXBH Series 10kW Heater

Part #RXBH17A10D  |  Item #3786355  |  Manufacturer Part #RXBH-17A10D

Call for Pricing

Watts:

10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Brand Model Compatibility: RP17 Series Air Handlers

Collection: RXBH Series

Depth: 22-3/10 in

Energy Star Compliant: No

Height: 5-9/10 in

Phase: Three Phase

Power Source: Electric

Volts: 460V

Watts: 10

Weight: 5.9

Width: 11-1/2 in