RXBH Series 14.4kW Three Phase KW Heat Strip

Part #RXBH24A15D  |  Item #3786364  |  Manufacturer Part #RXBH-24A15D

Call for Pricing

Watts:

14.4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Brand Model Compatibility: RHSL3621 and RHSL4221 Air Handlers

Collection: RXBH Series

Depth: 22-3/5 in

Energy Star Compliant: No

Height: 5-7/10 in

Phase: Three Phase

Power Source: Electric

Volts: 208/240V

Watts: 14.4

Weight: 6.6

Width: 5-7/10 in