18kW Single Phase KW Heat Strip
RXBH Series 18kW Single Phase KW Heat Strip
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes circuit breakers which meet UL and cUL requirements for service disconnect
- Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
Specifications
- Brand Model Compatibility:
- RGDG-07EAUER, RGDG-10EAUER, RGDG-12EAUER, RGDG-14EAUER, RGDG-17EAUER, RGDG-20EAUER
- Collection:
- RXBH Series
- Depth:
- 22-3/5 in
- Energy Star Compliant:
- No
- Height:
- 6 in
- Length:
- 23-7/20 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/230V
- Watts:
- 18 kW
- Weight:
- 7.9 lb
- Width:
- 12-3/10 in