7kW Heater with Breaker

You last purchased this on
 
Rheem

RXBH Series 7kW Heater with Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RXBH Series 7kW Heater with Breaker

  • Fast #
  • Part #RXBH1724B07J
  • Item #3875865
  • Manufacturer Part #RXBH-1724B07J
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
  • Includes circuit breakers which meet UL and cUL requirements for service disconnect
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
RP17 Series Air Handlers
Collection:
RXBH Series
Depth:
15-1/10 in
Energy Star Compliant:
No
Height:
5-4/5 in
Phase:
Single Phase
Power Source:
Electric
Volts:
208/230V
Watts:
7 kW
Weight:
3.5 lb
Width:
11-1/2 in