14.4kW Three Phase KW Heat Strip
RXJJA Series 14.4kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Department of Energy (DOE) rated
Documents
Specifications
- Collection:
- RXJJA Series
- Depth:
- 20-3/10
- Height:
- 28-1/2
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 662021115318
- Volts:
- 480V
- Watts:
- 14.4
- Weight:
- 15
- Width:
- 14-1/2