14.4kW Single Phase KW Heat Strip
RXQJ Series 14.4kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Can be added to package unit
- Coils come preassembled and install into air handler with electrical clip-together wire harness
- Note: Only to be installed in Rheem package units
- Provide additional heat to the HVAC unit when the outside temperature drops and heat pump cannot reach desired temperature
- Kit includes everything needed for supplemental heating
- The heater kit is a supplemental heating source for your HVAC unit
- The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
- When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
Specifications
- BTU:
- 49134
- Collection:
- RXQJ Series
- Depth:
- 22-1/10
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 8-4/5
- Length:
- 22-1/2
- MBH:
- 49.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Tonnage:
- 4 Ton
- UPC:
- 662766380200
- Volts:
- 208/240V
- Watts:
- 15
- Weight:
- 1.9
- Width:
- 12-3/4