This product requires certification to purchase.

15kW Single Phase KW Heat Strip

ProTech®

RXQJ Series 15kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJA15J
  • Item #2399275
  • Manufacturer Part #RXQJ-A15J
4.4 out of 5 Customer Rating
Brand image
ProTech®

RXQJ Series 15kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJA15J
  • Item #2399275
  • Manufacturer Part #RXQJ-A15J
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The heater kit is a supplemental heating source for your HVAC unit
  • The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
  • When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
  • Requires Certification

Specifications

Collection:
RXQJ Series
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
11-7/10
Length:
18-11/20
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
UPC:
662766380071
Volts:
208/240V
Watts:
14.4
Width:
18-2/5