This product requires certification to purchase.

6kW Single Phase KW Heat Strip

Rheem

RXQJ Series 6kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJA06J
  • Item #1321840
  • Manufacturer Part #RXQJ-A06J
4.6 out of 5 Customer Rating
Brand image
Rheem

RXQJ Series 6kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXQJA06J
  • Item #1321840
  • Manufacturer Part #RXQJ-A06J
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OEM part for Rheem
  • Requires Certification

Specifications

Collection:
RXQJ Series
Fits Model:
RQKA, RQLA, RQMA, RSKA, RSMA, RSNA-A
Height:
11-2/5 in
Length:
18-2/5 in
Power Source:
Electric
UPC:
662766380002
Volts:
208/240V
Watts:
6 kW
Width:
18-1/10 in