3.5 Ton - 14 SEER - Heat Pump - 208/230V - R-410A
Select™ 3.5 Ton - 14 SEER - Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Coils constructed with copper tubing and enhanced aluminum fins
- Includes factory installed low pressure control
- Strong, attractive cabinet - louvered design protects the coil from damage
- Expansion valves with internal check valve provides for quieter refrigerant metering
- Demand defrost control
- Non-cycling reversing valve
- Hot gas muffler
- Service valves
- Grille/motor mount for quiet fan operation
Specifications
- A2L Compatible:
- No
- AMP:
- 24
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3575 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Select™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- Depth:
- 31-5/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 140 oz
- HSPF:
- 8.5
- HSPF2:
- 11.5
- Height:
- 35-3/8 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3575 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021412356
- Volts:
- 208/230V
- Weight:
- 220 lb
- Width:
- 31-5/8 in