Size M Nitrex® Polymer Powder Free Gloves in Black (Box of 100)
Size M Nitrex® Polymer Powder Free Gloves in Black (Box of 100)
Product Details
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free
- Material:
- Plastic
- Material Type:
- Nitrex Polymer
- Package Quantity:
- Box of 100
- Reusable:
- No
- UPC:
- 662766660937