Smart Programmable Thermostat
Smart Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Programmable Thermostat
Specifications
- Brand Model Compatibility:
- FRP16AZ24AJ3, FRP16AZ36AJ3, FRP16AZ48AJ3, FRP16AZ60AJ3
- Display Type:
- LCD
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Touch Screen:
- Yes
- Type:
- RCETST800SYS
- UPC:
- 662766719468
- Wireless Communication:
- Wi-Fi