This product requires certification to purchase.

120 Gallon SOLAR Tank 240 Volts 4 KW 1 PH Water Heater T

Rheem

Solaraide 120 Gallon SOLAR Tank 240 Volts 4 KW 1 PH Water Heater T

  • Fast #
  • Part #R81VR120TC1232867
  • Item #2822922
  • Manufacturer Part #232867
3.4 out of 5 Customer Rating
Brand image
Rheem

Solaraide 120 Gallon SOLAR Tank 240 Volts 4 KW 1 PH Water Heater T

  • Fast #
  • Part #R81VR120TC1232867
  • Item #2822922
  • Manufacturer Part #232867
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Specially equipped for installations with residential direct solar systems
  • Special threaded stud located near the outlet for attachment of tank sensors
  • Collector feed and return fittings located at front for tank for convenient installation
  • High efficiency heating element
  • Cold water inlet brings cold water to tank bottom to prevent mixing with heated water
  • Requires Certification

Specifications

Capacity:
120 gal
Collection:
Solaraide
Height:
62 in
Power Source:
Electric
UPC:
020352232867
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall