80 Gallon SOLAR 240 Volts 5.5 KW 1 PH Water Heater TALL
Solaraide HE 80 Gallon SOLAR 240 Volts 5.5 KW 1 PH Water Heater TALL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Specifically engineered for installation with residential indirect solar systems
- Collector feed and return fittings located at front of tank for convenient installation
- Isolated tank design for better heat retention
- High efficiency heating element
- Cold water inlet brings cold water to tank bottom to prevent mixing with heated water
Specifications
- Capacity:
- 80 gal
- Collection:
- Solaraide HE
- Height:
- 58-3/4
- Power Source:
- Electric
- Type:
- R81V80HE1403410
- UPC:
- 020352403410
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall