130000 BTU 100 gal. Natural Gas High Efficiency Commercial Water Heater
Spiderfire® 130000 BTU 100 gal. Natural Gas High Efficiency Commercial Water Heater
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 130000
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Spiderfire®
- Diameter:
- 26-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 69-5/8
- Maximum Temperature:
- 140
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- UPC:
- 020352602127
- Water Connection Size:
- 2
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall