This product requires certification to purchase.

5 Ton - Multi-Position - Air Handler

Rheem

Sure Comfort™ 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #RAH410PSCA2460JM
  • Item #4700606
  • Manufacturer Part #AH410PSCA2460JM
5 out of 5 Customer Rating
Brand image
Rheem

Sure Comfort™ 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #RAH410PSCA2460JM
  • Item #4700606
  • Manufacturer Part #AH410PSCA2460JM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Sure Comfort™
Configuration:
Multi-Position
Horsepower:
3/4 hp
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
5 Ton
UPC:
732382087217
Volts:
208/230V