100 gal. Tall 130 MBH Heavy Duty Commercial Natural Gas Water Heater
Triton® 100 gal. Tall 130 MBH Heavy Duty Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Variety of Flexible Venting Options Including InnoFlue® Flex Venting – Polypropylene, PVC, CPVC, InnoFlue® Flex Vent and ABS materials; venting 2, 3, 4 and 6 inch diameters
- Meets 14 ng/J NOx requirements
- Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- LeakSense™ – Intelligent leak detection system detects leaks as small as a grain of sand and provides real-time notifications that warn you before catastrophic failure occurs
- Rheem Exclusive! EcoNet® Smart Monitoring Technology with Integrated WiFi** provides performance updates and alerts via both mobile device and full-color LCD display
- Built-in Condensate Neutralizer (Standard on both base and premium models) - Reduces installation time as plumbers no longer need to install this component
- Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
- Scheduling capability-Adjust to heat water only during peak operating hours
- SU Model: 3-Year limited tank; SS Model: 5-Year limited tank*
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Collection:
- Triton®
- Depth:
- 26-3/8 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 87-3/4 in
- Lining of Tank:
- Porcelain
- MBH:
- 130
- Maximum Temperature:
- 185
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 020352685861
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 725 lb