This product requires certification to purchase.

100 gal. Tall 399 MBH Commercial Natural Gas Water Heater

Rheem

Triton® 100 gal. Tall 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SS400A623
  • Item #11524040
  • Manufacturer Part #692623
5 out of 5 Customer Rating
Brand image
Rheem

Triton® 100 gal. Tall 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE100SS400A623
  • Item #11524040
  • Manufacturer Part #692623
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Variety of Flexible Venting Options Including InnoFlue® Flex Venting – Polypropylene, PVC, CPVC, InnoFlue® Flex Vent and ABS materials; venting 2, 3, 4 and 6 inch diameters
  • Constructed with premium porcelain coated ASME-grade steel to minimize rust and corrosion for extended tank life and maximum thermal efficiency
  • Meets 14 ng/J NOx requirements
  • Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
  • LeakSense™ – Intelligent leak detection system detects leaks as small as a grain of sand and provides real-time notifications that warn you before catastrophic failure occurs
  • Rheem Exclusive! EcoNet® Smart Monitoring Technology with Integrated WiFi** provides performance updates and alerts via both mobile device and full-color LCD display
  • Built-in Condensate Neutralizer (Standard on both base and premium models) - Reduces installation time as plumbers no longer need to install this component
  • Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
  • Scheduling capability-Adjust to heat water only during peak operating hours
  • SU Model: 3-Year limited tank; SS Model: 5-Year limited tank*
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
BTU:
400000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Collection:
Triton®
Depth:
26-3/8 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
88-1/2 in
Lining of Tank:
Porcelain
MBH:
400
Maximum Temperature:
185
Power Source:
Gas
Smart Home Enabled:
Yes
Type:
RGHE100SS400A
UL Listed:
Yes
UPC:
020352692623
Vent Type:
Power Direct Vent
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Weight:
775 lb