119 gal. Tall 500 MBH Commercial Natural Gas Water Heater
Triton® 119 gal. Tall 500 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Most accurate, all-inclusive leak detection and prevention system in the market
- LeakSense™ – Intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before it becomes an emergency
- Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- Built-In Condensate Neutralizer – Reduces water acidity for safe drainage
- Triple Pass Heat Exchanger – Constructed with premium porcelain coated ASME-grade steel to minimize rust and corrosion for extended tank life and maximum thermal efficiency
- Advanced Power Anodes – Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
- Full Modulation – Maximizes energy savings by optimizing BTU input for specific water heating demand
- Scheduling Capability – Adjust to heat water only during peak operating hours when your business needs it most
- Meets 14 ng/J NOx requirements
- Warranty – SU Model: 3-Year limited tank; SS Model: 5-Year limited tank
-
Green
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- Triton®
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Porcelain
- MBH:
- 500
- NSF Certified:
- Yes
- Power Source:
- Gas
- Type:
- RGHE119SU500A
- UPC:
- 020352759623
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Weight:
- 1050
- Wireless Communication:
- Wi-Fi