50 gal. 100 MBH Commercial Natural Gas Water Heater
Triton® 50 gal. 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Most accurate, all-inclusive leak detection and prevention system in the market
- Eliminate downtime with the ability to detect and prevent water heater problems
- Helical coil with internal diverter heat exchanger constructed of porcelain-coated steel
- Universal retrofit features make it easy to replace any water heater
- Intelligent leak detection system detects leaks as small as a grain of sand and provides real-time notifications that warn you before it becomes an emergency
- Provides performance updates and alerts via both mobile device and full-color LCD display
- Ongoing self-monitoring of Triton's most vital components and alerts of potential issues
- Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
- Adjust to heat water only during peak operating hours when your business needs it most
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Triton®
- Diameter:
- 21-3/4
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 62-3/4
- MBH:
- 100
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- Yes
- UPC:
- 020352759616
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, High Efficiency