80 gal. 199.9 MBH Commercial Natural Gas Water Heater
Triton® 80 gal. 199.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Triton®
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- MBH:
- 199.9
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, High Efficiency