80 gal. Tall 130 MBH Commercial Natural Gas Water Heater
Triton® 80 gal. Tall 130 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Most accurate, all-inclusive leak detection and prevention system in the market
- LeakSense™ – Intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before it becomes an emergency
- Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- Built-In Condensate Neutralizer – Reduces water acidity for safe drainage
- Triple Pass Heat Exchanger – Constructed with premium porcelain coated ASME-grade steel to minimize rust and corrosion for extended tank life and maximum thermal efficiency
- Advanced Power Anodes – Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
- Full Modulation – Maximizes energy savings by optimizing BTU input for specific water heating demand
- Scheduling Capability – Adjust to heat water only during peak operating hours when your business needs it most
- Meets 14 ng/J NOx requirements
- Warranty – SU Model: 3-Year limited tank; SS Model: 5-Year limited tank
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Triton®
- Depth:
- 26-3/8
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 67-87/100
- Lining of Tank:
- Porcelain
- MBH:
- 130
- Maximum Temperature:
- 185
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- Type:
- RGHE80SS130A692265
- UL Listed:
- Yes
- UPC:
- 020352692265
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 600