This product requires certification to purchase.

COMMERCIAL TRITON HEAVY DUTY HIGH EFFICIENCY 80 GAL. 200K BTU LIQUID PROPANE ASME POWER DIRECT VENT TANK WATER HEATER

Rheem

Triton® COMMERCIAL TRITON HEAVY DUTY HIGH EFFICIENCY 80 GAL. 200K BTU LIQUID PROPANE ASME POWER DIRECT VENT TANK WATER HEATER

  • Fast #
  • Part #RGHE80SU200ALP571
  • Item #11524093
  • Manufacturer Part #685571
5 out of 5 Customer Rating
Brand image
Rheem

Triton® COMMERCIAL TRITON HEAVY DUTY HIGH EFFICIENCY 80 GAL. 200K BTU LIQUID PROPANE ASME POWER DIRECT VENT TANK WATER HEATER

  • Fast #
  • Part #RGHE80SU200ALP571
  • Item #11524093
  • Manufacturer Part #685571
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Most accurate, all-inclusive leak detection and prevention system in the market
  • LeakSense™ – Intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before it becomes an emergency
  • Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
  • Built-In Condensate Neutralizer – Reduces water acidity for safe drainage
  • Triple Pass Heat Exchanger – Constructed with premium porcelain coated ASME-grade steel to minimize rust and corrosion for extended tank life and maximum thermal efficiency
  • Advanced Power Anodes – Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
  • Full Modulation – Maximizes energy savings by optimizing BTU input for specific water heating demand
  • Scheduling Capability – Adjust to heat water only during peak operating hours when your business needs it most
  • Meets 14 ng/J NOx requirements
  • Warranty – SU Model: 3-Year limited tank; SS Model: 5-Year limited tank
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
BTU:
200000
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Triton®
Depth:
26-3/8
Fuel Type:
Propane
Height:
67-87/100
Lining of Tank:
Porcelain
MBH:
200
Maximum Temperature:
185
Power Source:
Gas
Smart Home Enabled:
Yes
Type:
RGHE80SU200ALP
UPC:
020352685571
Vent Type:
Power Direct Vent
Water Heater Capacity Range:
51 - 100 gal
Weight:
600