50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Triton® Light Duty 50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Most accurate, all-inclusive leak detection and prevention system in the market
- LeakSense™ – Intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before it becomes an emergency
- Systematic Health Checks – Ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- Multiple Connection Points – Multiple ¾” NPT water connections at the top, and front of the unit simplify installation for replacement of any model
- Helical Heat Exchanger – Steel construction with a minimum of weld joints and porcelain coated to minimize rust and corrosion for extended tank life and maximum thermal efficiency
- Advanced Power Anodes – Self-adjusting, non-sacrificial power anodes provide systematic monitoring of anode health and remaining tank life
- Scheduling Capability – Adjust to heat water only during peak operating hours when your business needs it most
- All models are UL Sanitation (NSF5) compliant when equipped with the optional ring seal kits
- Meets 14 ng/J NOx requirements
- Warranty – SU Model: 3-Year limited tank; SS Model: 5-Year limited tank
-
Green
Documents
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- Triton® Light Duty
- Depth:
- 50
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Porcelain
- MBH:
- 76
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- Type:
- RGHE50SU76700587
- UPC:
- 020352759258
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 215
- Wireless Communication:
- Wi-Fi